Shop All Traffic Barricades
Angry Bull Barricades
Interlocking Green Barricade, Removable Bridge Feet, 8.5 ft.
Mfr # AC-HDX85-BR-GN
Zoro # G601027878
product price: $98.49
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$98.49
Free 30-Day Returns
Product Information
- Brand Angry Bull Barricades
- MFR # AC-HDX85-BR-GN
- Zoro # G601027878
- UPC # 730167459082
- Country of Origin China
- Category Traffic Barricades
Description
This green 8.5 foot interlocking, steel barricade with Green powder coating is an effective crowd control barricade designed for safety. A popular choice for its attractive design, this heavy duty metal crowd barrier is well-suited for construction site protection, traffic safety, crowd management and crowd control fencing, or even for double use as a bicycle rack and barricade. But these are just a few popular use cases for temporary barricades like this one. This type of colored metal crowd control barrier is designed with powder-coated stainless steel and bridge feet, setting it apart from other types of barricades in a few important and useful ways. The attractive yet durable Green powder coated steel exterior for instance makes this metal barricade a good solution for both indoor or outdoor settings and makes it hearty enough for all weather conditions. For example customers may use this all weather steel barrier for airport barricades, parade barricades, or parking lot barricades. Its bridge feet make this sturdy barricade suitable for uneven surfaces like construction sites and gravel lots. For this reason, customers find this type of barricade most useful as a safety barricade, traffic control barricade, construction barricade, or for any other general protection barricade needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Gen-Purp Glove, 7, Navy, 20KJ39, PR (11-818VP)
- STORM CREEK The Shield Neck Gaiter (1920)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 17 1/2 in Height (7250120)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 20-3/64in H (GB-067)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, Black (AB-JACKET-AC85-BK)
- ANGRY BULL BARRICADES Interlocking Red Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-RD)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-WH)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-BR-GA)
- ANGRY BULL BARRICADES Interlocking Grey Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GY)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black (200-33-42)
- Angry Bull Barricades Traffic Barricades