Shop All Traffic Barricades
Angry Bull Barricades
Interlocking Galvanized Steel Barricade Removable Bridge Feet 8.5 ft
Mfr # AC-LDX85-BR-GA
Zoro # G901028056
product price: $84.55
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$84.55
Free 30-Day Returns
Product Information
- Brand Angry Bull Barricades
- MFR # AC-LDX85-BR-GA
- Zoro # G901028056
- UPC # 730167459136
- Country of Origin China
- Category Traffic Barricades
Description
This 8.5 foot interlocking, galvanized steel barricade is one of our top crowd control barricades. This popular barricade serves as a heavy-duty metal crowd barrier for construction site protection, traffic safety, crowd management and crowd control fencing, or even for double use as a bicycle rack and barricade. But these are just a few popular use cases for temporary barricades like this one. This type of metal crowd control barrier is designed with galvanized stainless steel and bridge feet, setting it apart from other types of barricades in a few important and useful ways. The galvanized steel exterior for instance makes this metal barricade a good solution for both indoor or outdoor settings and makes it sturdy enough for all weather conditions. For example customers may use this all weather steel barrier for airport barricades, parade barricades, or parking lot barricades. Its bridge feet on the other hand make it a versatile all roads barricade, suitable for flat surfaces like streets, sidewalks, and parking lots or uneven surfaces like outdoor event sites, construction sites, or gravel. For this reason, customers find this type of barricade is useful as a safety barricade, traffic control barricade, construction barricade, or for any other general protection barricade needs. The interlocking steel barricade design common to portable metal barricades of this type is crucial for crowd control and security as well, allowing each single barricade to connect for a cohesive crowd barrier system which can sustain the impact of large crowds and heavy pedestrian foot traffic. Again, this makes it an ideal portable crowd barrier for indoor or outdoor events. Built to withstand years of crowd barricade use in indoor or outdoor settings and a variety of flat or uneven surfaces, this steel crowd control barrier is one of the most useful steel barricades for sale, more broadly useful than other standard portable barricade systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Face Mask with Eye Shield, PK25 (3300)
- BROTHER TZe Laminated Removable Label Tapes, 0.35" x 26.2 ft, Black on Green (TZE721CS)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-L)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-91-011)
- ANGRY BULL BARRICADES Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange (AC-HDX85-FL-OR)
- ANGRY BULL BARRICADES Interlocking Green Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GN)
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-WH)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, White (AB-JACKET-AC85-WH)
- ANGRY BULL BARRICADES Steel Barricade, Yellow Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Yellow (AC-HDX85-FL-YL)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, Black (AB-JACKET-AC85-BK)
- PLASTICADE A-Frame Barricade, 1-8 ft., I-Beam, EG (203-A8EG)
- Angry Bull Barricades Traffic Barricades