Shop All Thread Repair Kits
Anglo American Tools
INTERNAL THREAD REPAIR SET
Mfr # NES1036
Zoro # G202126390
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 7/8" to 2-5/8", M22 to M68
- System of Measurement Inch/Metric
- Includes NES 24 RK24 60°, NES 25 RK25 60°, Sleeve 25 RK26 60°F, Sleeve 26 RK26 60°C
- Number of Pieces 4
Product Information
- Brand Anglo American Tools
- MFR # NES1036
- Zoro # G202126390
- Country of Origin Unknown
- Category Thread Repair Kits
Dimensions
Thread Size | 7/8" to 2-5/8", M22 to M68 |
Details
Item | Thread Repair Kit |
System of Measurement | Inch/Metric |
Includes | NES 24 RK24 60°, NES 25 RK25 60°, Sleeve 25 RK26 60°F, Sleeve 26 RK26 60°C |
Number of Pieces | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 100 PK (U38157.037.0001)
- ZORO SELECT M3-0.50 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0006)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M8 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (A4010080025Z)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01210.100.0035)
- ANGLO AMERICAN TOOLS COMBINATION REPAIR SET (NES1017)
- ANGLO AMERICAN TOOLS UNIV COMBO EXT/INT 3PC THREAD REPAIR KIT (NES1015)
- SEGOMO TOOLS Metric & Sae 261 Piece Hss Drill Thread Repair Kit & 60 Piece Tap & Die Tool Set Bundle (THREAD261-60MMSAE)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 3/4"-8 (82306)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M12-1.75 (5403-12)
- HELI-COIL DIVISION Heli Coil Division He5546-6 Thread Repair Kit M6 X 1 Metric (HE5546-6)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain Carbon Steel, 44 Inserts (EZ-M508)
- Anglo American Tools Thread Repair Kits