Shop All Notebooks & Journals
Anglers
6 x 9-1/2" Clear Ring Binder Pocket
Mfr # AVT-ANG51
Zoro # G4789596
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9 1/2" Width x 6" Length
- Features Secure, Zipper Closure, Punched
- Color Clear
- Material Polypropylene
- Width 6"
Product Information
- Brand Anglers
- MFR # AVT-ANG51
- Zoro # G4789596
- UPC # 025728000668
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 9 1/2" Width x 6" Length |
Width | 6" |
Height | 9 1/2" |
Details
Item | Pocket,Binder,6" x 9-1/2",Clear |
Features | Secure, Zipper Closure, Punched |
Color | Clear |
Material | Polypropylene |
Weight | 0.06 lbs |
Description
Pocket,Binder,6 In. x 9-1/2 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Plastic Clips, Blue, PK2 (7506)
- POST-IT Recycled Sticky Notes, 3x5 In., YW, PK12 (655-RP)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface 36 x 24 White (AT30840)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNV0)
- ANGLERS 8-1/2 x 11" Clear Ring Binder Pocket (AVT-ANG52)
- ROARING SPRING Pallet of 3 Sub Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, College Ruled w/Margin (10359PL)
- RITE IN THE RAIN Waterproof Pocket Notebook, 3 x 5In. (635)
- ROARING SPRING Case of Wirebound Notebooks, 11"x9", 3 Subject 3 Pkt, 120 sht, College Ruled w/margin, Asstd. Colors (11384cs)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- AMPAD Notebook, 3-40S, Wh, Topen Pk (TOP45094)
- ROARING SPRING Pallet of Black Marble Composition Books, 60 sht, 10"x8", Wide Ruled W/ Margin, Flexible Cover (77505PL)
- Anglers Notebooks & Journals