Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829087
Zoro # G803529064
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Gloss
- Color White
- Installation Fitting Aftermarket Application
- Hand Orientation Left
Product Information
- Brand Angel Ventlock
- MFR # 829087
- Zoro # G803529064
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Gloss |
Color | White |
Installation Fitting | Aftermarket Application |
Item | Window Opening Control Device |
Hand Orientation | Left |
Control Type | Reverse Retrofit Dual Action |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
For Use On | Aluminum, Vinyl |
Bend | M56 |
Includes Emergency Release | Yes |
Opening Distance | 4 in |
Frame to Sash Distance | 13/64 in to 17/64 in |
Includes | Screws |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6 (1NAD6)
- BEST Key Blank, BEST Lock, Standard, H Keyway (1A1H1KS473KS800NKW)
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340LH WARDROBE PIVOT 26D STL)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (F179 4 5X4 5 DOOR HINGE 26D STL)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- STRYBUC Complete Lockset SC1 (55-126PB)
- Angel Ventlock Casement Window Locks