Shop All Snow Brushes
Angel-Guard Products
SnoBrum
Mfr # SB73100P
Zoro # G202684395
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 6
- Handle Length 28.5
- Blade Height 2
- Outside Diameter 0.95
Product Information
- Brand Angel-Guard Products
- MFR # SB73100P
- Zoro # G202684395
- UPC # 712540731008
- Country of Origin United States
- Category Snow Brushes
Dimensions
Blade Width | 6 |
Handle Length | 28.5 |
Blade Height | 2 |
Outside Diameter | 0.95 |
Description
The Sno Brum is a great tool for removing snow from trucks, cars, SUVs, minivans, trailers, awnings and even spa covers. The unique design easily pushes or pulls heavy and wet snow without scratching your vehicle’s paint, leaving scuff marks or harming the finish or fabric. Telescoping steel handle extends from 28- 47"L to give you maximum reach and the head is made of dense closed cell and cross link polyethylene foam for a long life. Head measures 16 3/4"W x 6"H.
Note: Not for commercial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Aircleaner Cvr Asm (753-06500)
- STENS Carburetor 520-856 For Mtd 951-14023A (520-856)
- TARPS NOW 6" Premium Bungee Balls (TABB6BW-100)
- KOHLER Air Filter Element (14 083 26-S)
- GARANT ICE SCRAPER STL/WOOD 7in. (GSHSW7D)
- HOPKINS Extendable Snowbroom And Snow Brush (34 To 52 In. (14052)
- MALLORY Snow Brush, Pivot Head, Alum, 34 to 52 In (583-EP)
- MAX LTD Foam Snow Broom (XD9501)
- HOPKINS Subzero Fixed Head Snow Broom, With Squeegee, Aluminum Handle With Ice Scraper Extends To 52 In. (2610XM)
- SUBZERO Ice Scraper, 4" Head Width (14120)
- SUBZERO Snow Brush, 54 in. L, Foam Grip, Assorted (14403)
- Angel-Guard Products Snow Brushes