Shop All HVLP Paint Sprayers
Anest Iwata
SprayGun, LPH400 LPH-400-154LV, 1.5mm
Mfr # LPH400-154LV GUN ONLY
Zoro # G0411221
product price: $535.92
/ea
Free Shipping & Returns
$535.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anest Iwata
- MFR # LPH400-154LV GUN ONLY
- Zoro # G0411221
- Country of Origin Japan
- Category HVLP Paint Sprayers
Details
Item | Spray Gun, LPH400 LPH-400-154LV, 1.5mm |
Description
Spray Gun, LPH400 LPH-400-154LV, 1.5mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Black, Gloss, 10 oz (A04402007)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit for 23:1 Monark, EH333 Teflon/SS - Replacement for Graco 236724 (20-2311)
- WOOSTER Polypropylene Paint Bucket, 5 gal (8614)
- WAGNER SPRAY TECH Opti-Stain Sprayer (0529015)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- 3M ACCUSPRAY ONE SPRAY GUN KIT (3M16578)
- ASTRO PNEUMATIC GRAVITY FEED GUN HOLDER (AOGFH1000)
- DEVILBISS GPG Gravity HVLP Gun Kit; GPG GRAVITY (GPG2, 1.8, 2.2, CUPPED) (905014)
- SATA SPRAY EQUIPMENT X5500 HVLP 1.3 TIP O NOZZLE (SQ1061952)
- Anest Iwata Paint Sprayers