Shop All Conventional Spray Guns
Anest Iwata
Mini SprayGun, LPH80 LPH-80-124G, 1.2mm
Mfr # LPH80-124G GUN/CUP(PCG2D-1)
Zoro # G0411599
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anest Iwata
- MFR # LPH80-124G GUN/CUP(PCG2D-1)
- Zoro # G0411599
- Country of Origin Japan
- Category Conventional Spray Guns
Details
Item | Mini Spray Gun, LPH80 LPH-80-124G 1.2mm |
Description
Mini Spray Gun, LPH80 LPH-80-124G 1.2mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Micro-Seal with Graffiti Control 2-in-1 Sealer (CR-1356)
- PREMIER External Twist Pole, SS, L, 4 ft.-8 ft., PK6 (82048)
- THE BRUSH MAN 9” Blue Synthetic Core Roller Cover, Looped Nap, 12PK (RC9-LOOP)
- FOAMPRO Grid Paint Bucket Gallon (60)
- CAMPBELL HAUSFELD General Purpose Spray Gun, 1 qt Canister (DH420000AV)
- S&G TOOL AID BRUSH SET F/SPRAY GUN ORIFICES (SG17000)
- ATD TOOLS ATD Tools ATD-6805 Magnetic Paint Gun Holder (ATD-6805)
- 3M Accuspray ONE Spray Gun System Series 20 (MMM26580)
- 3M Conventional Spray Gun (26878)
- CAMPBELL HAUSFELD Spray Gun, Detail, w/8 oz. Canister (DH550000AV)
- ATD TOOLS ATD Tools ATD-6901 1.4 mm Red Spray Gun (ATD-6901)
- Anest Iwata Paint Spray Guns