Shop All HVLP Paint Sprayers
Anest Iwata
Air SprayGun, W200, W-200-152S, 1.5mm
Mfr # W200-152S GUN/CUP(PCL7B3)
Zoro # G0411562
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anest Iwata
- MFR # W200-152S GUN/CUP(PCL7B3)
- Zoro # G0411562
- Country of Origin Japan
- Category HVLP Paint Sprayers
Details
Item | Air Spray Gun, W200 W-200-152S 1.5mm |
Description
Air Spray Gun, W200 W-200-152S 1.5mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE LED Extension Pole (2008290)
- NELSON PAINT Tree Marking Paint, 1 gal., Orange, Solvent -Based (23 31 GL ORANGE)
- RAINGUARD BRANDS 5 Gal. Wood Sealer , Natural Finish, Clear (SP-8005)
- ZORO SELECT Wallpaper Brush, Wood, Length 12 In (2FDJ9)
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- MONTANA COLORS Montana Colors 1863588 11 oz Hardcore Gloss Spray Paint; Electric Blue - 6 per Pack (1863588)
- ULTRATECH Ever Dry Mini Sprayer, 16 oz Tank, PK2 (4122)
- ASTRO PNEUMATIC LVLP GRAVITY FEED SPRAY GUN 1.4MM NZL (AOEVOT14)
- PAASCHE HVLP Gravity Feed Spray Gun with 1.7 mm Head (PA398335)
- Anest Iwata HVLP Paint Sprayers