Andreas TRS-952 Cheetah Square Trivet; Pack of 3
Mfr # TRS-952
Zoro # G803931102
Product Information
- Brand Andreas
- MFR # TRS-952
- Zoro # G803931102
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Fun and whimsical, this Andreas square trivet is beautifully designed. It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style
Features- Color:
- Multicolored
- Style:
- Contemporary
- Material:
- Silicone and Fabric
- Pack of 3
- Weight: 6.25 oz
- Dimension: 9" H x 9" W x 0.15" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSENTHAL SAMBONET PADERNO Gourmet Plate, 8-3/8" dia., deep, coupe, white (10635-800001-31522)
- JOHNSON CONTROLS Pilot Safety Valve 3/8" (H15AR-3C)
- RSVP INTERNATIONAL Ice Cream Spoons, Mixed Colors, 4PK (IC-SPN)
- RINNAI Kit, Heat Exchanger R94Lsi-Vb2735Ffud (104000182)
- ANDREAS Gold Elegance Silicone Trivet trivets 3PK (TR960)
- ANDREAS Andreas TRC-63 White Dots Rectangular Casserole Silicone Trivet - Pack of 3 (TRC-63)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Toile Black Round Silicone Mat Jar Opener trivets 3PK (JO169)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- ANDREAS Andreas TRT-136 10 in. Southwest Round Trivet; Pack of 3 (TRT-136)
- CAROLINES TREASURES Carolines Treasures VHA3017PTHD Christmas Snowman Let it Snow Pair of Pot Holders; 7.5 x 3 x 7.5 in. (VHA3017PTHD)
- Andreas Oven Mitts & Pot Holders