Shop All Oven Mitts & Pot Holders
Andreas
Andreas TRC-10 Grapes Casserole Silicone Trivet - Pack of 3 trivets
Mfr # TRC-10
Zoro # G003931490
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Andreas
- MFR # TRC-10
- Zoro # G003931490
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Andreas silicone trivets are made by encapsulating fabric within highly heat-resistant silicone. These durable trivets are designed to protect your kitchen counters, dining room tables and other surface areas from heat up to 600 degrees Fahrenheit. Andreas silicone trivets are non-slip, and with their unique patterns and designs, you will have a trivet that is both decorative and elegant. Perfect for everyday use or special occasions, this trivet's durability allows for longevity, so you can enjoy it for years to come.
Functional, fashionable and durable silicone trivet.
Made in USA.
Made of long-lasting silicone; heat resistant up to 600 degrees Fahrenheit.
Non-slip surface protects kitchen counters and furniture.
Super flexible for easy gripping and storage.
Dishwasher safe for easy clean-up.
Pattern: Grapes.
Pack of 3.
Dimensions: 8.25" D x 12.125" W x 0.125" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFE DELIGHT Pure Sugar Packets, 0.10 oz Packet, 100PK (DMN90554)
- GLOBE Thermal Cut Out/Reset (U00577)
- BUNN Filters, Coffee, PK100 (BCF100)
- DEXTER RUSSELL Dexter Russell - Scalloped Grapefruit Knife, High Carbon Steel, White Handle, 3-1/4inL (18153)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- ANDREAS Andreas JO-960 Gold Elegance Round Silicone Mat Jar Opener - Pack of 3 trivets (JO-960)
- ANDREAS Bear with Double Tree Jar Opener 3PK (JOBDT)
- ANDREAS Andreas TR-138 Paws & Bones Trivet; Pack of 3 (TR-138)
- ANDREAS Toile Black Round Silicone Mat Jar Opener trivets 3PK (JO169)
- CAROLINES TREASURES English Toy Spaniel Pair of Pot Holders, 7.5 x 3 x 7.5 in. (7170PTHD)
- Andreas Oven Mitts & Pot Holders