Andreas TR-MB Majestic Bear Trivet; Pack of 3
Mfr # TR-MB
Zoro # G403931489
Product Information
- Brand Andreas
- MFR # TR-MB
- Zoro # G403931489
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
It is crafted from high quality silicone over fabric, making it heat resistant up to 600 degrees Fahrenheit. Its non-slip design makes it useful as a trivet or pot holder to protect hands and surfaces from hot dishes without slipping or sliding. Keep it close at hand and easy to find, as its material sticks to most metal and glass surfaces, such as a refrigerator, window, or backsplash. Cleanup, too, is nearly effortless thanks to its dishwasher safe material. This multifunctional, fashionable, and innovative piece provides years of everyday use with style!Our distinctive stone trivet emblazoned with imagery of a mama bear and her cubs strolling through the woods, makes a beautiful table accessory for your mountain retreat. Crafted with a rustic patina, the design is presented on tumbled stone, then a heat protective coating is added to the top and a layer of cork added to the bottom to protect table surface from scratching. Measures approximately 7.5" square x .4" thick.
Features- Majestic Bear Trivet
- Pack of 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Thermal Sensing Unit (BRR37-505)
- APW Motor 230V (85143)
- HOBART 2000W 208V Element (00-426635-00001)
- KLEIN TOOLS Bent Trimmer, XL Plastic Ambidex Handle, 9-1/2" (G7240)
- ANDREAS Andreas TRT-136 10 in. Southwest Round Trivet; Pack of 3 (TRT-136)
- ANDREAS Gold Elegance Silicone Trivet trivets 3PK (TR960)
- ANDREAS Toile Black Round Silicone Mat Jar Opener trivets 3PK (JO169)
- ANDREAS Zebra Round Silicone Mat Jar Opener trivets 3PK (JO150)
- ANDREAS Andreas JO-63 6.5 in. Round Silicone Mat Jar Opener - White Dots - Pack of 3 (JO-63)
- ANDREAS Musical Notes Silicone Trivet 3PK (TR143)
- CAROLINES TREASURES Tropical Fish Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8676PTHD)
- Andreas Oven Mitts & Pot Holders