Shop All Vibration Isolator Pads
Andre
ANTI VIBRATION PADS LOAD RANGE 15-55PSI
Mfr # RMP-18
Zoro # G708458704
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Length 18"
- Width 18"
- Height 3/8"
- Load Capacity 15PSI
Product Information
- Brand Andre
- MFR # RMP-18
- Zoro # G708458704
- Country of Origin Canada
- Category Vibration Isolator Pads
Dimensions
Length | 18" |
Width | 18" |
Height | 3/8" |
Size | 18" x 18" x 3/8" |
Details
Item | Anti Vibration Pads |
Material | Neoprene Rubber |
Load Capacity | 15PSI |
Features | In-built suction cups, design allows for easy cutting and simple field installation |
Includes | Pad |
For Use With | Pumps, Motors, AC Units, Generators, Air Handling Units, Boilers |
Application | Where bolting is to be avoided, minor, non-critical vibration conditions. Recommended for acoustice problem applications. |
Color | Black |
Style | Ribbed |
Max Load | 55PSI |
Description
ANTI VIBRATION PADS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard (DWE46144N)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- HHIP #5/A 11/32-3/8" High Speed Steel Adjustable Blade Reamer (2006-0074)
- ANDRE RUBBER STEEL PADS LOAD RANGE 60PSI, 4PK (RSR-2R-0404)
- ANDRE RUBBER STEEL PADS LOAD RANGE 60PSI, 4PK (RSR-2R-0202)
- ANDRE ANTI VIBRATION PADSLOAD RANGE 75-200PSI (RMP-200)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-45PSI (WP-18)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 3/16 In (1.31202.65)
- J.W. WINCO GN351.2-35-25-5/16X18-55 Rubber Bumper, 1 Tapped Hole and 1 Thrd Stud (351.2-35-25-5/16-55)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- Andre Mounts and Vibration Control