Shop All Glass Tile
Andova Tiles
ANDOVA TILES Myst Glass Mosaic Tile
Mfr # ANDMYS241
Zoro # G905670640
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.44 In
- Color Ursula
- Material Glass
- Finish Polished
Product Information
- Brand Andova Tiles
- MFR # ANDMYS241
- Zoro # G905670640
- Country of Origin China
- Category Glass Tile
Details
Thickness | 0.44 In |
Color | Ursula |
Material | Glass |
Finish | Polished |
Description
Andova’s Myst glass mosaic collection has been the number one choice for thousands of savvy customers country wide over the years. And for good reason. The tiles are available in a variety of showstopping, bold colors that will transform whichever lucky place they are installed in. Sourced from top quality, foil backed glass, and inspired by natural agate stone, these pieces will create a unique and unforgettable fashion statement. Andova’s Tiles enable you to enhance your living space with long- lasting products of the highest caliber. Sheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cable Ferrule/Stop 1/8 In (GD 12151)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- CAMDEN Camden: Grade 1 'Universal' Electric Strike, 12/24V AC/DC, fail safe/fail secure operation (CMD-CX-ED1379)
- BALDWIN ESTATE Double Cylinder Handlesets Antique Brass (85320.050.DBLC)
- ANDOVA TILES ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile, (ANDMYS247)
- ANDOVA TILES ANDOVA TILES Sculpt 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile (ANDSCU547)
- ANDOVA TILES SAMPLE-Ornate 1 in. x 9 in. Glass 3D Look Mosaic Wall Tile (SAM-ANDORN995)
- ANDOVA TILES SAMPLE Giovan 1 x 4 Glass Brick Joint Mosaic Tile (SAM-ANDGIO400)
- ANDOVA TILES Astor 2 in. x 4 in. Elongated Hexagon Glass Mosaic Wall Tile (Andova Tiles)
- ANDOVA TILES SAMPLE Pixie 075 x 075 Glass Mosaic Wall Floor Tile (SAM-ANDPIX222)
- ANDOVA TILES ANDOVA TILES Zalo 1" x 2" Glass Brick Joint Mosaic Wall and Floor Tile (ANDZAL608)
- Andova Tiles Tile