Shop All Glass Tile
Andova Tiles
ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile
Mfr # ANDMIG229
Zoro # G505670392
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 In
- Width 2 In
- Thickness 0.31 In
- Color Sky
- Material Glass
Product Information
- Brand Andova Tiles
- MFR # ANDMIG229
- Zoro # G505670392
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 6 In |
Width | 2 In |
Details
Thickness | 0.31 In |
Color | Sky |
Material | Glass |
Finish | Polished |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 14 3/4" x 12" = .98 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 18 In. H, 18 In. W, Tab-In (GRFDH18GA)
- CODEL DOORS 30" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2670pri8405)
- ZORO APPROVED SUPPLIER Extension Spring, O= .375, L= .81, W= .0475 R (G109969496)
- SPEC Compression Spring, Music Wire, , PK15, C03600451000M (C03600451000M)
- ANDOVA TILES ANDOVA TILES Pacifico 2" x 6" Glass Brick Joint Mosaic Wall Tile (ANDPAC506)
- ANDOVA TILES Myst 3 in. x 12 in. Glass Marble Look Subway Wall Tile (SAM-ANDMYS245)
- ANDOVA TILES Klein- Bache Aluminum & Glass Random Brick Mosaic Wall Tile (Andova Tiles)
- ANDOVA TILES SAMPLE Bovard 2 x 6 Glass Brick Joint Mosaic Tile (SAM-ANDBOV198)
- ANDOVA TILES ANDOVA TILES Plume 2.25" x 1.25" Glass Novelty Mosaic Wall Tile (ANDPLU514)
- ANDOVA TILES SAMPLE Plume 225 x 125 Glass Novelty Mosaic Wall Tile (SAM-ANDPLU514)
- ANDOVA TILES ANDOVA TILES North 1" W x 4" L Glass Mosaic Wall Tile (ANDNOR497)
- Andova Tiles Glass Tile