Shop All Glass Tile
Andova Tiles
ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile
Mfr # ANDMARI464
Zoro # G005670458
original price:
$20.15
4% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 In
- Width 1 In
- Thickness 0.25 In
- Color Kareeb
- Material Glass
Product Information
- Brand Andova Tiles
- MFR # ANDMARI464
- Zoro # G005670458
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 4 In |
Width | 1 In |
Details
Thickness | 0.25 In |
Color | Kareeb |
Material | Glass |
Finish | Polished |
Description
These mosaic sheets bring the beach and ocean to your home with Andova’s Marianna’s mosaic collection. Inspired by the azure waters and sparkling sand, these bright glass rectangular brick tiles will complement and highlight any backsplash, bathroom, shower, or pool decor. Available in three stunning color combinations of blue, green, and beige shades, each tile has a unique wave-like marbleized effect. The glass has a shiny and polished shimmerySheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bumper 1-7/8" Diameter Oil Rubbed Bronze (WB178U10B)
- STRYBUC 36in TRIPLE VINYL DOOR SWEEP (19-1031A)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- ZORO SELECT Catch, Transom, 2 In (4PB99)
- ANDOVA TILES ANDOVA TILES Reign 2" x 0.25" Straight Edge Glass Mosaic Wall Tile (ANDREI530)
- ANDOVA TILES SAMPLE Dorian 1 x 4 Beveled Glass Brick Joint Mosaic Tile (SAM-ANDDOR147)
- ANDOVA TILES SAMPLE Trillions 001 x 001 Glass Honeycomb Tile (SAM-ANDTRI571)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS241)
- ANDOVA TILES ANDOVA TILES Dexo 1" x 1" Glass Penny Round Mosaic Wall & Floor Tile (ANDDEX332)
- ANDOVA TILES Kweit 3 in. x 14 in. Glass Metal Look Subway Tile (SAM-ANDKWI443)
- MSI Night Sky Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0213-SAM)
- Andova Tiles Glass Tile