Shop All Glass Tile
Andova Tiles
ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile
Mfr # ANDGRA409
Zoro # G805670412
original price:
$18.99
4% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 In
- Width 2 In
- Thickness 0.3125 In
- Color Baylee
- Material Glass
Product Information
- Brand Andova Tiles
- MFR # ANDGRA409
- Zoro # G805670412
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 2 In |
Width | 2 In |
Details
Thickness | 0.3125 In |
Color | Baylee |
Material | Glass |
Description
Each glass mosaic sheet in Andova’s Grandio collection presents a breathtaking blend of colors, resulting in a vivid and showstopping final result. The elegant arabesque shapes of the tiles combine modern with opulent and will stand out in your home, office, or venue. Glass has a semi-opaque quality that will give your room a stunning appearance no matter what time of day. Sheet size : 11 1/2" x 11" = .88 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 3 in Butt Hinge Marker (BM820R)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- ANDOVA TILES SAMPLE Loic 0375 x 1625 Glass Brick Joint Mosaic Tile (SAM-ANDLOI445)
- STRYBUC HINGE, ADJUSTABLE GUIDE LH (857-10002)
- ANDOVA TILES ANDOVA TILES Brilliance 1" x 1" Beveled Glass Mosaic Wall Tile Trim (ANDBRI623)
- ANDOVA TILES ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile (ANDPIX227)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO400)
- ANDOVA TILES SAMPLE Beckon 1 x 1 Glass Grid Mosaic Wall Tile (SAM-ANDBEC276)
- ANDOVA TILES SAMPLE Dexo 1 x 1 Glass Penny Round Mosaic Wall Floor Tile (SAM-ANDDEX331)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS242)
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- Andova Tiles Glass Tile