Shop All Glass Tile
Andova Tiles
ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile
Mfr # ANDGRA408
Zoro # G305670349
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 In
- Width 2 In
- Thickness 0.3125 In
- Color Utopia
- Material Glass
Product Information
- Brand Andova Tiles
- MFR # ANDGRA408
- Zoro # G305670349
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 2 In |
Width | 2 In |
Details
Thickness | 0.3125 In |
Color | Utopia |
Material | Glass |
Description
Each glass mosaic sheet in Andova’s Grandio collection presents a breathtaking blend of colors, resulting in a vivid and showstopping final result. The elegant arabesque shapes of the tiles combine modern with opulent and will stand out in your home, office, or venue. Glass has a semi-opaque quality that will give your room a stunning appearance no matter what time of day. Sheet size : 11 1/2" x 11" = .88 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 4" W x 72" H Mill Stainless Steel Continuous Hinge (CS90140072)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBT1)
- PRECISION LOCK PLS24PRO Door Catch (PLS24PRO)
- ABUS Abus: ABUS File Bar-4 B Chrome (ABS-07040)
- ANDOVA TILES ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile, (ANDMYS249)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO405)
- ANDOVA TILES ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile (ANDMIG228)
- ANDOVA TILES ANDOVA TILES Curvation 1" x 2" Glass Novelty Mosaic Tile (ANDCUR328)
- ANDOVA TILES ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile (ANDMIG229)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO402)
- ANDOVA TILES SAMPLE Exploration Israel 1 x 1 Glass Novelty Mosaic Tile (SAM-ANDEXPIL361)
- Andova Tiles Glass Tile