Shop All Glass Tile
Andova Tiles
ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile
Mfr # ANDGIO403
Zoro # G605670513
original price:
$19.15
5% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.75 In
- Width 0.875 In
- Thickness 0.3125 In
- Color Islandia
- Material Glass
Product Information
- Brand Andova Tiles
- MFR # ANDGIO403
- Zoro # G605670513
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 3.75 In |
Width | 0.875 In |
Details
Thickness | 0.3125 In |
Color | Islandia |
Material | Glass |
Finish | Matte |
Description
Andova's Giovan mosaic tile collection blends contemporary style with timeless appeal. Choose from six variations of exquisite color shades. The classic brick style will bring symmetric beauty into your living spaces. Each rectangle tile has a unique marble pattern that will blend with and enhance the surrounding interior. Sheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 160 mm Pull, Cosmo, Champagne Brass (73210)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A117X500)
- NATIONAL HARDWARE Snap Brch Zn 5/16X2-1/4In (N222-901)
- EKENA MILLWORK 3 1/8"P x 3 1/8"W x 7 3/4"H, Inside Corner for Moulding Profiles Less than 3 1/8"P and 3 7/8"H (MIC03X03BI)
- ANDOVA TILES SAMPLE-Velmo 1 in. x 1.25 in. Glass Mosaic Wall Tile (SAM-ANDVEL1014)
- ANDOVA TILES ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile, (ANDMYS244)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS241)
- ANDOVA TILES SAMPLE-Muse 1 in. Glass Penny Round Mosaic Wall & Floor Tile (SAM-ANDMUS911)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS242)
- ANDOVA TILES ANDOVA TILES Curvation 1" x 2" Glass Novelty Mosaic Tile (ANDCUR328)
- MSI Blue Shimmer Arabesque Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0253-SAM)
- Andova Tiles Glass Tile