Shop All Natural Stone Tile
Andova Tiles
ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile
Mfr # ANDFRE391
Zoro # G605670650
original price:
$27.85
4% off
new price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.3125 In
- Material Natural Stone
- Color Nuptuals
Product Information
- Brand Andova Tiles
- MFR # ANDFRE391
- Zoro # G605670650
- Country of Origin China
- Category Natural Stone Tile
Details
Thickness | 0.3125 In |
Material | Natural Stone |
Color | Nuptuals |
Description
Balancing contemporary design with rustic elegance; the Fresh mosaic collection by Andova is an ideal choice for the homemaker looking to bring style and chic into their space. The unique flowered design will transport your walls into a charming oasis. These tiles are crafted from pure glass or marble and will give your rooms a brighter, fresher vibe.Sheet size : 11 1/2" x 9 1/2" = .76 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 18 x 12 (MP1812S)
- ACUDOR Access Door Steel 12X12 (Z91212SCWH)
- SCHLAGE COMMERCIAL 5 Pin Key Blank H Keyway (35100H)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCR1)
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG358)
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG357)
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE389)
- ANDOVA TILES SAMPLE Dayberry 15 x 15 Marble Arabesque Wall Floor Mosaic Tile (SAM-ANDDAY143)
- ANDOVA TILES ANDOVA TILES Oasis Natural Stone Mosaic Wall Floor Use Tile (ANDOAS501)
- ANDOVA TILES ANDOVA TILES Cimarron Harbor Luxury Natural Stone Novelty Mosaic Wall & Floor Tile (ANDCIM108)
- ASPECT Aspect Stone 6X24 Charcoal Slate Backspl (A9082)
- Andova Tiles Natural Stone Tile