Shop All Irons & Garment Steamers
This Product is Discontinued
Andis
Electric Iron, Steam, 8 ft. Pivoting Cord (Discontinued)
Mfr # STI-3
Zoro # G6172415
This Product is Discontinued
Key Features
- Self-Cleaning Yes
- Shut Off Auto
- Weight 2.6 lb
- Adjustable Steam Yes
- Watts @ 120V 1,100 W
Product Information
- Brand Andis
- MFR # STI-3
- Zoro # G6172415
- UPC # 040102633409
- Country of Origin China
- Category Irons & Garment Steamers
Dimensions
Power Cord Length | 8 ft |
Details
Item | Electric Iron |
Self-Cleaning | Yes |
Shut Off | Auto |
Weight | 2.6 lb |
Adjustable Steam | Yes |
Watts @ 120V | 1,100 W |
Vertical Steaming | Yes |
Cord Type | Pivoting |
Water Capacity | 350 mL |
Spray Mist | Yes |
Description
Electric Iron, Water Capacity 350 mL, Power Cord Length 8 ft, Weight 2.6 lb, Self-Cleaning Yes, Watts @ 120V 1,100 W, Spray Mist Yes, Vertical Steaming Yes, Adjustable Steam Yes, Shut Off Auto, Cord Type Pivoting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.