Shop All Wire Connectors
Anderson Power Products
SB350 CONN 3/0 GRAY
Mfr # 6320G5
Zoro # G911508890
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Type Standard
- Contact Plating Silver
- Minimum Mating Cycles 10,000
- Kit Contents - Part Numbers and Quanity (2) 916-BK, 906-BK
- Kit Contents - Description (2) SB350A 3/0 AWG Connector, SB350A Gray Housing/Splice
Product Information
- Brand Anderson Power Products
- MFR # 6320G5
- Zoro # G911508890
- Country of Origin United States
- Category Wire Connectors
Dimensions
Maximum Wire Insulation Diameter | 1.1 in |
Details
Item | Connector |
Housing Type | Standard |
Contact Plating | Silver |
Minimum Mating Cycles | 10,000 |
Kit Contents - Part Numbers and Quanity | (2) 916-BK, 906-BK |
Kit Contents - Description | (2) SB350A 3/0 AWG Connector, SB350A Gray Housing/Splice |
Description
SB350 CONN 3/0 GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Female Connector Body, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45935)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- EATON Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC (GHB3070)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF WHT BULK (1327G7FP)
- ANDERSON POWER PRODUCTS SBX350 CONT 4/0 BULK (6356BK)
- ANDERSON POWER PRODUCTS SBX350 HSG GRAY (27249G1)
- ANDERSON POWER PRODUCTS Powerpole Contact, 12/16 ga., 30A, PK50 (123115-050)
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW BULK (1319BK)
- ANDERSON POWER PRODUCTS SBX350 AMP CONTACT 3/0 AWG (6355BK)
- IDEAL Ideal Industries 131-30-071 100 Per Box Gry Wire-Nutwire Connector (131-30-071)
- Anderson Power Products Wire Connectors & Disconnects