Shop All Automotive Battery Terminal Components & Parts
Anderson Power Products
Connector, Wire/Cable
Mfr # 6319
Zoro # G2642351
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga
- Color Gray
- Connection Type Two Pole
- Function Rotate One Connector 180 Degrees to Connect to the Other
- Cross-Ref. to Brad Harrison 49010
Product Information
- Brand Anderson Power Products
- MFR # 6319
- Zoro # G2642351
- UPC # 783250549665
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Max. Wire Dia. | 0.221 in |
Wire Size (AWG) | 6 |
Cable Well Depth (In.) | 0.44 in |
Maximum Wire Diameter | 0.221 in |
Cable Well Depth | 0.44 in |
Description
Power Connector, Connector Type Two Pole, Maximum Current 50 A, Minimum Current 50 A, Color Gray, Guage 6 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Mating Cycles 10,000, Maximum Wire Diameter 0.221 in, Cable Well Depth 0.44 in, Cross-Reference to Brad Harrison 49010, Cross-Reference to SMH SY6319, Mounting Style Inline, Plating Silver Plated, Material Polycarbonate, Features Continuous 600V AC/DC Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 2" x 15' ft High Visibility Conspicuity DOT-C2 Approved Reflective Safety Tape - 6" Red / 6" White (RVA1552)
- DONALDSON Hydraulic Filter, Cartridge, P169553 (P169553)
- BAL BAL 23035 Light Trailer Jack Base Pads (23035)
- CLIPPER Depth Instrument w/Thru Hull Transducer & Cover (CL-D)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6329G1)
- ANDERSON POWER PRODUCTS Connector, Cable Handle (995G4)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6322G1)
- ANDERSON POWER PRODUCTS Connector Lockout, Red, 1/4In Shackle Dia. (SB350-LOCKOUTG)
- ANDERSON POWER PRODUCTS Connector Lockout, Red, 1/4In Shackle Dia. (SB175-LOCKOUTG)
- WESTWARD Battery Terminal, 3/0 ga., Purple, PK5 (23PC81)
- Anderson Power Products Automotive Battery Equipment