Shop All Circular Charts
Anderson-Negele
Chart 12" 0-300 24 Hr, PK100
Mfr # 00215316
Zoro # G7737450
product price: $86.49
/pk 100, $0.86/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 12"
- For Use With Instrumentation
Product Information
- Brand Anderson-Negele
- MFR # 00215316
- Zoro # G7737450
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 12" |
Details
Item | Circular Chart |
For Use With | Instrumentation |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Optional Probe, Versatile Length of 1m (38UR77)
- DWYER INSTRUMENTS Submersible level transmitter, range 5 psi 11.54 ft wc/3.52 m wc, 60 ft 18.3 m polyurethane cable (PBLT2-5-60-PU)
- DWYER INSTRUMENTS Remote ThermometerSwitch, Rmt Rdng Temp Sw 0 To 300 (RRT3300U)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- ANDERSON-NEGELE Chart 12" 0-100/30-230 24Hr, PK100 (00215304)
- ANDERSON-NEGELE Chart 12" HTST AV-9900, PK100 (00215401)
- ANDERSON-NEGELE Chart 12" 0-200 24Hr, PK100 (00215303)
- ANDERSON-NEGELE Chart 12" 30-230 24HR, PK100 (00215305)
- ANDERSON-NEGELE Chart 12" AV9000 Plain, PK100 (00215216)
- ANDERSON-NEGELE Chart 12" 50-250 24Hr, PK100 (00215308)
- DICKSON Chart, 8 In, 0 to 100, 31 Day, PK60 (C409)
- Anderson-Negele Circular Charts