Shop All Brake Parts
Anderson Metals
Union Elbow, Compression, Brass, 150psi
Mfr # 1465X4
Zoro # G2791741
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Compression
- Temp. Range -65 Degrees to 250 Degrees F
- Sub-Category Elbows
- Standards DOT FMVSS 571.106, SAE
- Type Compression
Product Information
- Brand Anderson Metals
- MFR # 1465X4
- Zoro # G2791741
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Length | 0.63 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-24 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
Overall Length | 5/8 in |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 7/16-24, Thread Size B 7/16-24, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Chain with Eyelets (1250)
- ILC Replacement for Perko 342-003-clr replacement light bulb lamp, 2PK (342-003-CLR PERKO)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 6 In (PT8451-MPG)
- ANDERSON METALS Connector, Male, Brass, 1/8In Pipe (00848-0202)
- ANDERSON METALS Insert, Compression, Brass (00561-03)
- ANDERSON METALS FemaleConnector, Compression, Brass, 150psi (1466X4X4)
- ANDERSON METALS Connector, Male, Brass, 1/16In Pipe (00848-0201)
- ANDERSON METALS Female Elbow, Compression, 150psi (1470X6X6)
- ANDERSON METALS Union, Union, Brass (00842-02)
- SUR&R Union, Compression Type, Brass, PK2 (ABU200)
- Anderson Metals Automotive Brakes