Shop All Temperature & Humidity Transmitters
Anderson Greenwood
M6Avs-3At Pressure Transmitter Parts & Accessory
Mfr # M6AVS-3AT 028141550
Zoro # G008660623
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anderson Greenwood
- MFR # M6AVS-3AT 028141550
- Zoro # G008660623
- Country of Origin Unknown
- Category Temperature & Humidity Transmitters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp Meter, LCD, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942-NIST)
- WESCHLER INSTRUMENTS 007-05RA-HGII 0-120% TORQUE OTHER PANEL METER (007-05RA-HG)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMY5)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-101D-254F-BSPT)
- DWYER INSTRUMENTS Temp Transducer, Universal, 4 to 20mA DC (TBU-00)
- BESTAIR Analog Humidity Monitor (HG050-PDQ-4)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2D2B)
- NOSHOK 800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection w/ 3 ft Cable, 4 in Stem, 6 mm Diameter (800-50/400-1-1-8-1-040-6)
- DWYER INSTRUMENTS Outside Air Temperature Transmitter with 4 to 20 mA Output with solar radiation shield (BTT-R25-1)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O2B)
- Anderson Greenwood Temperature & Humidity Transmitters