Shop All Drainage Mats
Andersen
Wet Step Mat, Grey 3' x 20'
Mfr # 7892320007
Zoro # G5771538
Free Shipping & Returns
$494.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 240"
- Width 35"
- Thickness 0.25
- Surface Material Nitrile Rubber Foam
Product Information
- Brand Andersen
- MFR # 7892320007
- Zoro # G5771538
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 240" |
Width | 35" |
Size | Backing |
Details
Item | Wet Step,Grey,3x20 ft. |
Color | Gray |
Thickness | 0.25 |
Surface Material | Nitrile Rubber Foam |
For Use With | Locker Rooms; Showers; Pools; Spas; Operating Rooms And Scrub Areas |
Mat Surface Pattern | Mini-Diamond Studded Top |
Welding Safe | Yes |
Capacity | ESD rating |
Application | 1/4" |
OSHA Striped Border | No |
Mat Product Type | Anti-Fatigue Matting |
Other Standards | Static Dissipative |
Description
Wet Step,Grey,3x20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (382MBXA)
- COVERT THREADS Covert Threads CT-3155-BK 9 - 13 ICE – Extreme Cold Territory Military Boot Sock in Black (TGCT-3155-BK)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19450)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- ANDERSEN Wet Step Mat, Grey 3' x 10' (7892310007)
- ANDERSEN Wet Step Mat, Blue 2' x 3' (789123007)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- NOTRAX Black Grit Antifatigue Mat 3 Ft W x 4 Ft L, 7/16 In (420S0034BL)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- NOTRAX Black Slotted Antifatigue Runner 3 Ft W x 12 Ft L, 3/8 In (755S0312BL)
- NOTRAX Gray Replacement Mat for Cleaning/Scraping Zone 24 in W x 24 in L, 1/2 in (355SC024CH)
- Andersen Drainage Mats