Shop All Entrance Mats
Andersen
MicroLuxx Entrance Mat 3/8 Thick 4 x 6' Blue / Black
Mfr # 12017146050
Zoro # G108424637
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Andersen
- MFR # 12017146050
- Zoro # G108424637
- UPC # 96801622039
- Country of Origin United States
- Category Entrance Mats
Description
microluxx mats feature traditional nylon fibers blended with finer denier fibers that work together to absorb 2.5 times more moisture than standard mats. The high-twist, heat-set nylon resists crushing to better trap dirt and extend the life of the mat. Since the nylon is solution-dyed, it is fade-resistant and impervious to bleach. Nfsi certified. please note, mat size is approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%. features place in inside entrances where maximum moisture control is needed nylon /microfiber surface/nitrile rubber backing 3/8 thick 33 oz. Per sq yard absorption rate cut pile carpet mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107404)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1438-RD_7X5 (U5-1438-RD_7X5)
- NEVS Dir.Thermal Cryo 9.5mm Dots for 1.5ml Tubes/Vials Orange Roll Form (LDTC-38-4-O)
- FLYING FISHERMAN Flying Fisherman 7873TA Double Header Polarized Sunglasses - Matte Tortoise Frame & Amber Lens (7873TA)
- ANDERSEN SuperScrape Slip-Resistant Mat 3/16in Thick 2.5' x 3' Black (5550253100)
- ANDERSEN Frontier Scraper Mat 3/8in Thick 4' x 6' Dark Gray (437146009)
- ANDERSEN WaterHog Classic Diamond Mat 3/8in Thick 4' x 6' Medium Gray (2085746070)
- ANDERSEN WaterHog Entrance Mat Fashion Border 3/8in Thick 3' x 10' Charcoal (28054310070)
- ANDERSEN WaterHog Classic Entrance Mat Waffle Pattern 3/8in Thick 2 x 3' Charcoal (2005423070)
- ANDERSEN SuperScrape Slip-Resistant Mat 3/16in Thick 4' x 6' Black (555046100)
- CAROLINES TREASURES Brussels Griffon in the Kitchen Machine Washable Memory Foam Mat (CK2191RUG)
- Andersen Entrance Mats