Shop All Automotive Roof Racks
Andersen Manufacturing
Andersen Mfg 3344 No Sway Weight Distribution Hitch; 4 In. Drop And Rise; 2.31 In. Ball; 14K; 4.37 In. Frame.
Mfr # 3344
Zoro # G204025691
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Andersen Manufacturing
- MFR # 3344
- Zoro # G204025691
- UPC # 685768209607
- Country of Origin United States
- Category Automotive Roof Racks
Description
There is a better way –and this is it! Our silent, 'No-Sway,' 'No-Bounce' Weight Distribution Hitch doesn't just raise the bar, it sets it! Combining modern materials, technology and innovation, it’s the simplest, quietest, and most advanced weight distribution hitch on the road today. This is a first in the industry giving trailer owners the best anti-sway option and the only true Motion-Dampening system (anti-bounce) around.
Features- Unparalleled Sway Control that self-adjusts.
- So quiet you won't even know it's there.
- Weighs under 60lbs.
- 2-5/16 in. ball included –no extras to buy.
- One pin removal from tow vehicle.
- Grease-free system –ball and coupler move as one.
- Easy install –no pry bars needed.
- Optional 8 in. drop/rise adjustable shank available (part #3351).
- Patented True Motion-DampeningTM system -drastically reduces bounce.
- Doubles as standard ball mount for towing without weight distribution.
- The smoothest ride around - owners are saying they can't believe it.
- Rated at 14,000 lbs GTWR and 1,400 lbs tongue.
- Dimensions - 15 x 6.5 x 12 in.
- Item Weight - 53.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Body Mans Bristle Disc, 2 In, PK4 (07536)
- MOTORCRAFT Anti-Freeze (VC12)
- BALDWIN FILTERS Air Filter, 5-17/32 x 20-9/16 in. (RS3997)
- FUSION XS-X65CW 6.5" Classic Grill Cover - White f/ XS Series Speakers (010-12878-20)
- ANDERSEN MANUFACTURING Andersen Mfg 3350 No Sway Weight Distribution Hitch; 4 In. Drop And Rise; 2.31 In. Ball; 14K; 5 In. - 6 In. Frame. (3350)
- ANDERSEN MANUFACTURING Andersen Mfg 3385 No Sway Weight Distribution Hitch; 4 In. Drop And Rise; 2.31 In. Ball; 14K; 8 In. Frame. (3385)
- KEEPER TIEDWN W/RATCHT 2""X27' (47222)
- MAXSA INNOVATIONS Car Butler Wood Hanger (20022)
- TRIMAX TRIMAX TRIMAFLEX DUAL LOOP MULTI-USE CABLE 12 (TDL1212)
- RHINO-RACK ROOF CROSSBAR ADD-ON - LADDER STRAP 20IN FOR VORTEX AERO CROSSBARS (SLS5)
- FAB FOURS HEADACHE RACK MODIFIER FOR HR12 MATTE BLACK (HRM04-1)
- Andersen Manufacturing Automotive Exterior Accessories