Shop All Anti-Fatigue Mats
Andersen
Hog Heaven Anti Fatigue Mat Fashion Border 7/8in Thick 3' x 5' Black
Mfr # 4422335100
Zoro # G308416227
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Andersen
- MFR # 4422335100
- Zoro # G308416227
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
This antistatic mat is slip resistant with 100% solution-dyed polypropylene top surface which will not fade. Solution dyed fabric is molded to a solid nitrile rubber surface for best durability. Closed cell cushion backing is molded to the nitrile surface providing a comfortable long lasting mat with a greater border strength. Beveled border remains flexible for the life of the produce and will not crack or curl. Ideal uses include concierge desk, bellman stand, copier station, registration desk and shipping desk. All hog heaven mats are certified slip resistant by the national floor safety institute. Coal black finish. 7/8 thick. Approximately 60l x 36w overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Electrical Room, 14"x10" (LCU4-0550-NA_14X10)
- HAWS Valve Repair Kit (VRK5874)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8753)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5M)
- ANDERSEN Cushion Max Anti Fatigue Mat 5/8in Thick 3' x 5' Black (414035100)
- ANDERSEN Comfort Flow HD Anti-Fatigue Mat 3/8in Thick 3' x 9' Black (420139900)
- ANDERSEN Hog Heaven Anti Fatigue Mat 7/8in Thick 2' x Up to 60' Black/Yellow Chevron Border (424220100)
- PIG TuffGrit Modular Anti-Fatigue Drainage Mat (FLM8500-3X3T-BK)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 25 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0325YB)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0212BL)
- Andersen Anti-Fatigue Mats