Shop All Winch Straps
Ancra
Winch Strap, 30 ft x 4 In., 5400 lb.
Mfr # 43795-90-30-GRA
Zoro # G4593206
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Winch (Not Included)
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Product Information
- Brand Ancra
- MFR # 43795-90-30-GRA
- Zoro # G4593206
- UPC # 092888324088
- Country of Origin United States
- Category Winch Straps
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 4 in |
Strap Width | 4" |
Strap Length | 30 ft. |
Manufacturers Warranty Length | 3 Months |
Overall Width | 4 in |
Overall Length | 30 ft |
Description
Winch Strap, Working Load Limit 5,400 lb, Color Orange, End Type Flat-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties Abrasion-Resistant, Fixed End Length Not Applicable, Overall Length 30 ft, Features Integrated Storage Strap, Standards FMCSA, WSTDA, Adjustment Type Winch, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Pro 250 Bag (40025)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EE1601NTX8)
- DUTTON-LAINSON Winch Hand Ratchet 1100# (DL1100A)
- VESTIL Dolly Converters (D-CNVR-250)
- ANCRA Winch Strp D/Rng 5400Lb 4X30Ft (43795-11-30)
- KINEDYNE Kinedyne Winch Strap 423030 with Loop - 30' x 4" Gold (423030)
- US CARGO CONTROL 3" x 30' Red Winch Strap with Flat Hook (330FH-R)
- US CARGO CONTROL 3" x 20' Winch Strap with Wire Hook, 320WH (320WH)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61207)
- OLYMPIAN ATHLETE 50018102 Winch Strap - 1.75 in. x 20 ft. (OL29992)
- US CARGO CONTROL 3" x 30' Winch Strap with Flat Hook, 330FH-GRN (330FH-GRN)
- Ancra Winch Straps