Shop All Tie Down Winches
Ancra
Truck/Trailer Winch, Stake Pocket, Outward
Mfr # 49716-10-GRA
Zoro # G4601825
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Winch Straps and Tensions With Standard Winch
- Working Load Limit 5,500 lb
- Overall Height 9 5/8 in
- Overall Depth 3 3/16 in
- Overall Width 8 3/8 in
Product Information
- Brand Ancra
- MFR # 49716-10-GRA
- Zoro # G4601825
- UPC # 092888304899
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Height | 9 5/8 in |
Overall Depth | 3 3/16 in |
Overall Width | 8 3/8 in |
Compatible Strap Width - Maximum | 4 in |
Compatible Strap Width - Minimum | 3 in |
Details
For Use With | Standard Winch Straps and Tensions With Standard Winch |
Working Load Limit | 5,500 lb |
Item | Truck Trailer Winch |
Standards | FMCSA Compliant |
Finish | Zinc Plated |
Color | Gray |
Material | Steel |
Description
Truck Trailer Winch, Working Load Limit 5,500 lb, Material Steel, Overall Width 8 3/8 in, Overall Height 9 5/8 in, Compatible Strap Width - Maximum 4 in, Overall Depth 3 3/16 in, Mounting Type Stake Pocket, Finish Zinc Plated, Color Gray, Mounting Location Outward Offset, Compatible Strap Width - Minimum 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Blue Plate Trailer Strap w/ F-Hook And Ratchet (5320FNH1012-BLU)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Chain Extensions (8530CE-Y)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8" (LKX-POTH 125KAD-14-FI)
- DAYTON Chain, 4/0 Size, 10 ft., 670 lb. (1DKF5)
- ANCRA Truck/Trailer Winch, Stake Pocket, Inward (49716-11-GRA)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- LIFT-ALL Tie Down Winch, Bolt on, 5000 lb. (61221)
- KEEPER Winch Cargo Hd 30Ft Of 4In Web (04928)
- US CARGO CONTROL 4" Low Profile Weld-On Truck Tie Down Winch (Side Mount) (TW412)
- LIFT-ALL Tie Down Winch, Weld on, 5000 lb. (61222)
- TIE 4 SAFE 1 Left+1 Right 2" Tow Dolly Lashing Winch Truck Rack Ratchet Tie Down Binder, 2PK (TKW11A-L+R-H-1)
- Ancra Tie Down Winches