Shop All Winch Bars
Ancra
Standard Winch Bar, 34 In, Ergonomic Grip
Mfr # 50015-10-GRA
Zoro # G4548372
original price:
$42.42
23% off
new price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Web Winch Tie-Down Straps
- Length 34 in
- Material Steel
- Finish Painted
- Design Ergonomic 360 Degrees
Product Information
- Brand Ancra
- MFR # 50015-10-GRA
- Zoro # G4548372
- UPC # 092888331512
- Country of Origin China
- Category Winch Bars
Dimensions
Length | 34 in |
Overall Length | 34 in |
Bar Diameter | 1 1/2 in |
Details
For Use With | Web Winch Tie-Down Straps |
Item | Winch Bar |
Material | Steel |
Finish | Painted |
Design | Ergonomic 360 Degrees |
Bar Design | Ergonomic |
Description
Winch Bar, Material Steel, Overall Length 34 in, Finish Painted, Bar Design Ergonomic, Bar Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Black PVC Corner Bumper, Round Ends 4- (C60-1050-B)
- MIDWEST FASTENER 5/16" Quick Links 10PK (52256)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 70, Yellow Chromate (T9503515)
- COPPERLOY EOD Operating Handles, Operating Lever, (095-352)
- ANCRA Box End Combination Winch Bar, 38-5/8 In (50015-21-GRA)
- ANCRA 34 in. Knurled Grip Standard Winch Bar (42313-17-GRA)
- ANCRA Combination Winch Bar, 34 In, Knurled Grip (42313-20-GRA)
- LIFT-ALL Standard Winch Bar, 34 In, Knurled Grip (61223)
- US CARGO CONTROL Chrome Combination Winch Bar Square Head (WB3)
- US CARGO CONTROL Standard Chrome Combination Winch Bar (WB4)
- ROADPRO 40" Combination Winch Bar, Chrome Finish (RPWB-3)
- Ancra Winch Bars