Shop All Winch Accessories
Ancra
SilverCap, Overdrive Ratcheting Cap
Mfr # 49723-10-GRA
Zoro # G9989201
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Conventional Winch
- Includes Hardware
- Function Makes Winch Bar Stay in Winch Until Straps are Tight
- Overall Height 3.6 in
- Color Gray
Product Information
- Brand Ancra
- MFR # 49723-10-GRA
- Zoro # G9989201
- UPC # 092888306039
- Country of Origin China
- Category Winch Accessories
Dimensions
Overall Height | 3.6 in |
Overall Length | 9.1 in |
Overall Width | 5.2 in |
Details
Item | Ratcheting Winch Cap |
For Use With | Any Conventional Winch |
Includes | Hardware |
Function | Makes Winch Bar Stay in Winch Until Straps are Tight |
Color | Gray |
Product Type | Ratcheting Cap |
Finish | Zinc Plated |
Material | Steel |
Features | Convert any Winch into a Ratcheting Winch, Internal Seals to Reduce Deterioration, Lubricated Cap with Grime Guard Weather-Tight Seal |
Compatible Load Capacity | 6,000 lb |
Description
Ratcheting Winch Cap, Product Type Ratcheting Cap, Material Steel, Overall Length 9.1 in, Overall Width 5.2 in, Overall Height 3.6 in, Includes Hardware, Color Gray, Compatible Load Capacity 6,000 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Features Convert any Winch into a Ratcheting Winch, Internal Seals to Reduce Deterioration, Lubricated Cap with Grime Guard Weather-Tight Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- VESTIL Turntable, 12" dia., 4" H, 500 lb. (TT-12-4)
- CM Grab Hook, 12 In Trade, 12000 Lb Load, Grade 80, Clevis Attachment, Steel Alloy (M808A)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H (3STFP-EX3048-3-6PU-95)
- GEC Global Industrial Battery Powered Portable Pulling & Lifting Tool, 24V (298662)
- BULLDOG WINCH Mounting Channel 4k (20060)
- WARN INDUSTRIES WINCH ACCESSORIES, WIR ROPE ASSY 16-125'W (38312)
- KFI Stealth Black Replacement Hook (SE-HOOK)
- WARN INDUSTRIES WINCH ACCESSORIES, WINCH COVER VR EVO (107765)
- WESCO HAND WINCH LIFT: 350LB, COUNTERBALANCE (273515)
- SMITTYBILT PREMIUM WINCH ACCESSORY BAG (2725)
- Ancra Winch Accessories