Shop All Ratchet Tie Downs
Ancra
Logistic Ratchet Strap, 12ft x 2In, 1000lb
Mfr # 48672-13-GRA
Zoro # G4577361
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E and A Track, Interior Van Trailers
- Working Load Limit 1,333 lb
- Standards FMCSA, WSTDA
- Includes 48 in fixed end
- Color Yellow
Product Information
- Brand Ancra
- MFR # 48672-13-GRA
- Zoro # G4577361
- UPC # 092888200115
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 12 ft |
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 3 Months |
Overall Length | 12 ft |
Overall Width | 2 in |
Fixed End Length | 48 in |
Description
Tie Down Strap, Working Load Limit 1,333 lb, Color Yellow, End Type E-Track, Tensile Strength 3,999 lb/in, Tie Down Material Polyester, Overall Width 2 in, Fixed End Length 48 in, Overall Length 12 ft, Features Sliding Ratchet, Standards FMCSA, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish (F14W C1)
- DYNABRADE Wheel Inflation/Deflation Tool, 94465 (94465)
- PROSOURCE Caster Hooded Plate 2In Brass (JC-E03-PS)
- US CARGO CONTROL 1" Heavy Duty Wire Hook w/ Black Vinyl Coating (WH252BVC)
- ANCRA Strap Assy, Ratchet Buckle, Cargo, 2-In. X 30-Ft, Using 41632-46 Webbing (45982-11)
- ANCRA Tie-Down Strap, Ratchet, 27ft x 2In, 3333lb (45982-95-27-GRA)
- ANCRA Logistic Ratchet Strap, 16ft x 2In, 1000lb (48672-14-GRA)
- ANCRA Logistic Ratchet Strap, 20ft x 2In, 1000lb (48672-15-GRA)
- ANCRA Beam Socket, Steel (40921-10-GRA)
- ANCRA Tie-Down Strap, Cam Buckle, 5-1/2ft x 1In (41048-10-GRA)
- ERICKSON 32" Tightening Bar (02803)
- Ancra Tie Downs