Shop All Automotive Wires & Cables
Ancor
Yellow 2 AWG Battery Cable - 25'
Mfr # 114902
Zoro # G403046503
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 114902
- Zoro # G403046503
- UPC # 91887967920
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Yellow 2 AWG Battery Cable - 25'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 6006 m-Series (Mini) Battery Switch Single Circuit ON/OFF Red (6006)
- K TOOL INTL Body And Fender Hammer Set 7 Pc (MTN4047)
- ILC Replacement for Mercury 150 H.p. Year 2003 Motor (WX-XZKZ-4)
- GATES BARRICADE FUEL LINE HOSE (27302)
- ANCOR Black 4/0 AWG Tinned Copper Battery Cable - 50' (119005)
- ANCOR Black 4/0 AWG Battery Cable - Sold by the Foot (1190-FT)
- ANCOR Ancor Black 4 AWG Battery Cable - 100' (113010)
- ANCOR Green 6 AWG Battery Cable - 100' (112310)
- ANCOR Black 1 AWG Battery Cable - Sold By The Foot (1150-FT)
- ANCOR Black 2/0 AWG Battery Cable - Sold By The Foot (1170-FT)
- SPARTAN POWER 20 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-20FT4CBL56)
- Ancor Automotive Wires & Cables