Shop All Electrical Wire & Cable
Ancor
White Triplex Cable - 16/3 AWG - Round - 100'
Mfr # 133710
Zoro # G703078679
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 133710
- Zoro # G703078679
- UPC # 91887807080
- Country of Origin United States
- Category Electrical Wire & Cable
Description
White Triplex Cable - 16/3 AWG - Round - 100'
Features:
Features:
- Ancor round triplex cable features white, green and black Marine Grade primary conductors (correctly color-coded to ABYC standards) in a white common jacket that is made for easy removal while providing the best abrasion resistance available
- These cables exceed UL 1426 standards and are made from the highest quality ultra flexible (Type 3/Class K) tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing
- Ancors proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Features three Marine Grade primary conductors (white, black and green) in a white common jacket.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- LEVITON Receptacle (5262-GY)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-2S17D8-201)
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- ANCOR Standard Duplex Cable, Flat 16/2 AWG, 2 x 1-7/8; Red/Black, 1,000ft (121799)
- ANCOR Red 6 AWG Tinned Copper Wire - 50' (112505)
- ANCOR Pink 14 AWG Tinned Copper Wire - 18' (184603)
- ANCOR Ancor Marine Grade 121325 Tinned Duplex Cable Red and Black w/White Jacket, 12/2 250' (121325)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 2 oz, 39' Length, 0.0343" Diameter, 200°C, Natural (20H200P.125)
- Ancor Electrical Wire & Cable