Shop All Electrical Wire & Cable
Ancor
White Triplex Cable - 14/3 AWG - Flat - 250'
Mfr # 131525
Zoro # G603078779
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 131525
- Zoro # G603078779
- UPC # 91887102147
- Country of Origin United States
- Category Electrical Wire & Cable
Description
White Triplex Cable - 14/3 AWG - Flat - 250'
Features:
Features:
- Ancor Triplex Cable is made to surpass the highest UL Boat Cable standards with ultra flexible (Type 3/Class K) stranding to resist fatigue due to vibration and flexing.
- Outer jacket is made for easy removal and provides the best abrasion resistance available
- Ancors proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Features three Marine Grade primary conductors (white, black and green) in a white common jacket.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR11201)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Screw On (HW-J80804SCWW)
- WIREMOLD Communications Cover Plate, Brown, Brass (829STC)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A24P20AL)
- ANCOR Tinned Copper Wire - 6 AWG - Green - 25 (112302)
- ANCOR Brown 14AWG Tinned Copper Wire - 100' (104210)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 25' (124502)
- ANCOR Red 10 AWG Tinned Copper Wire - 500' (108850)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 250' Length, 0.0320" Diameter, Natural (20BCW250)
- Ancor Electrical Wire & Cable