Shop All Electrical Wire & Cable
Ancor
White 16 AWG Tinned Copper Wire - 250'
Mfr # 102925
Zoro # G803072652
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 102925
- Zoro # G803072652
- UPC # 91887100396
- Country of Origin United States
- Category Electrical Wire & Cable
Description
White 16 AWG Tinned Copper Wire - 250'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 16 AWG
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 16 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGA Series 40A, 3 Pole, 600V AC (HGA36040)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-M)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RA18-6FS)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- ANCOR Red 16 AWG Tinned Copper Wire - 25' (182803)
- ANCOR Standard Duplex Cable-Flat 6/2-2x13mm-Red/Black-Sold By The Foot (1207-FT)
- ANCOR Orange 16 AWG Tinned Copper Wire - 25' (182503)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 25' (124102)
- ANCOR Standard Duplex Cable-Flat 10/2-2x5mm-Red/Black-Sold By The Foot (1211-FT)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- Ancor Electrical Wire & Cable