Shop All Electrical Wire & Cable
Ancor
Twisted Pair w/Shield - 14/2 AWG - Round - Red/Black - 250'
Mfr # 141425
Zoro # G003078522
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 141425
- Zoro # G003078522
- UPC # 91887102215
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Twisted Pair w/Shield - 14/2 AWG - Round - Red/Black - 250'
Twisted pairs cable with shield are made with premium tinned copper for use in all metal boats and around sensitive electronics.
Twisted pairs cable with shield are made with premium tinned copper for use in all metal boats and around sensitive electronics.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- WESTWARD Welding Cable, 6 AWG, 25 ft., Red, Rubber (19YE22)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- INTERMATIC Timer, Elect., Wall Switch, 120-277V, 20A, WH (EI400WC)
- ADVANCE CABLE TIES 11 50 lb. RED CABLE TIES 100/BAG (AL-11-50-2-C)
- ANCOR Tan 14 AWG Tinned Copper Wire - 100' (103810)
- ANCOR Purple 14 AWG Tinned Copper Wire - 250' (104725)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- ANCOR Brown 10 AWG Tinned Copper Wire - 100' (108210)
- ANCOR Grey 14 AWG Tinned Copper Wire - 18' (184403)
- ANCOR Red 12 AWG Tinned Copper Wire - 250' (106825)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 26 AWG, 500' Length, 0.0159" Diameter, Silver (26N80500)
- Ancor Electrical Wire & Cable