Shop All Hollow Wall Anchors
Ancor
Self Drilling Anchor, 50 PK
Mfr # 25350
Zoro # G410031592
product price: $13.89
/pk 50, $0.28/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 25350
- Zoro # G410031592
- UPC # 92097253506
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Self Drilling Anchor |
Description
E-Z Ancor Twist-N-Lock 50 #6 x 1-1/4 in. Flat-Head Philips Medium-Duty Self-Drilling Drywall Anchors 50-Pack are for indoor drywall applications. Great for installing bathroom accessories, blinds or curtains, picture frames, mirrors, smoke detectors and more. No pre-drilling necessary - screw directly into drywall.Use for indoor drywall applications in 1/2 in. or 5/8 in. drywallGreat for installing bathroom accessories, blinds, picture frames, smoke detectors and moreWeight on package 50 lbs. is the maximum project load in 1/2 in. drywall50 lbs. weight capacity is for items hung flush to wall and may be less for those hung out from wall, like shelvingNo need to pre-drill - screw directly into drywallDo not overtighten anchorAudible click lets you know when the anchor is firmly setInstalls flush against the wall to prevent items from wobblingSplits and grips for a strong hold that won't back outMade with high-strength fiber-reinforced resin for superior durabilityCreates a small hole for easy installation, cleanup and removalDo not use for ceiling applicationsDo not use for mounting televisions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72313)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07040.050.0500)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (4ZU20)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 40 PK (61282)
- TOGGLER Alligator Screw Anchor, 1-1/5" L, Polypropylene, 100 PK (03633)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- ZORO SELECT Wall Anchor, 1-1/4" L, Plastic, 100 PK (U30502.006.0001)
- DEWALT Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02286-PWR)
- ACEDS 8-10 x 0.88 in. Plastic Anchor with Screw, 250PK (5332978)
- HILLMAN Screw and Anchor Kit (130201)
- HILLMAN 370111 0.125 x 4 in. Zinc-Plated Trus Toggle Bolt (53715)
- Ancor Hollow Wall Anchors