Shop All Automotive Wires & Cables
Ancor
Red 6 AWG Battery Cable - 25'
Mfr # 112502
Zoro # G303046528
original price:
$37.89
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 112502
- Zoro # G303046528
- UPC # 91887119404
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Red 6 AWG Battery Cable - 25'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, Polycarbonate, 4 1/16Lx1 1/16W In (43780)
- CAMCO SWAY CONTROL BALL, WASHER AND NUT, CLAMSHELLED (48404)
- BOSCH ICON Wiper Blade -20OE (20OE)
- ILB GOLD Stator Regulator, Replacement For Wai Global IM912 (IM912)
- ANCOR Red 1/0 AWG Tinned Copper Battery Cable - 50' (116505)
- ANCOR Red 6 AWG Battery Cable - 100' (112510)
- ANCOR Black 2 AWG Tinned Copper Battery Cable - 50' (114005)
- ANCOR Red 6 AWG Battery Cable - Sold By The Foot (1125-FT)
- ANCOR Premium Battery Cable Stripper (703075)
- ANCOR Red 8 AWG Battery Cable - 25' (111502)
- STANDARD IGNITION Ignition Coil Connector, S-2280 (S-2280)
- Ancor Automotive Electrical