Shop All Marine & Boat Speakers & Navigation
Ancor
Nylon Fully Insulated Disconnect - Female - 12-10 - 100-Piece
Mfr # 221428
Zoro # G5400273
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 221428
- Zoro # G5400273
- UPC # 91887228403
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
Nylon Fully Insulated Disconnect - Female - 12-10 - 100-Piece Ancor's Marine Grade terminals differ from automotive terminals by being designed for the harsh marine environment. Nylon insulators are easy to crimp and will not split. Barrels are designed to tightly grip the wire with the least effort. Tinned copper gives the least electrical resistance but the most corrosion protection. Features: 0.250 (6.4 mm) tab size Nylon insulated with insulation grip Double crimp, funnel entry UL 310
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Valve System, 3/4 in. L, 0 to 200 psi (H-41)
- AUTO METER 2IN OIL PRESS, 0-100 PSI, MECH, ULTRA-LITE (4321)
- TERAFLEX JK HD HINGED CARRIER CB ANTENNA MOUNT (4838220)
- RACE SPORT B-Stock - 35W Gen 6 Super-Slim Plug & Play Canbus Hid Conversion (B-GEN6)
- ANCOR NMEA 2000 Backbone Cable - 5M (270005)
- ANCOR NMEA 2000 Single Device Backbone Starter Kit (270203)
- ANCOR NMEA 2000 Single Tee Connector (270101)
- ANCOR Ancor Self-Extinguishing Split Loom 1/2" x 100' (453506)
- ANCOR NMEA 2000 Drop Cable - 2M (270302)
- ANCOR Twisted Pair w/Shield - 14/2 AWG - Round - Red/Black - 100' (141410)
- VDO VDO Cockpit Marine 52mm (2-1/16") Fuel Level Gauge - Black Dial/Bezel (301-11802)
- Ancor Marine & Boat Speakers & Navigation