Ancor

Heavy-Duty Wire & Cable Cutter


product price: $98.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description


This heavy duty cable cutter has steel forged blades that easily cut up to 350MCM (2 sizes larger than 4/0 AWG) copper wire and cable.
Features:
  • Strong fiberglass handles with thermoplastic rubber grips for comfort and slip resistance
  • Length: 17.5" (444mm)
  • Weight: 2.9lb (1.3kg)

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.