Shop All Compression Lugs
Ancor
Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack
Mfr # 242255
Zoro # G302943378
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 242255
- Zoro # G302943378
- UPC # 91887243062
- Country of Origin China
- Category Compression Lugs
Description
Cable Gauge: 4
Screw Size: 5/16"
- ANCOR Marine Grade lugs are manufactured from heavy duty annealed tinned copper, providing for maximum current flow
- 100% tin plated copper resists corrosion from salt and moisture
- Seamless barrel design allows for maximum strength when crimped
- Closed end design seals out moisture so cables stay dry and corrosion free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- SIEMENS Coil Kit, 480VAC, NEMA Size 00-2.5 (75D73070H)
- KABLE KONTROL Kable Kontrol® Heavy Duty Zip Tie Tension and Cutting Tool - Red Metal Body (CTG03-Red)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C369)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- ANCOR 90Deg Tinned Copper Lug 2, 516, 2Piece (262265)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 1/4" Post - 100-Pack (244234)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 100-Pack (244255)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- Ancor Lugs & Split Bolts