Shop All Compression Lugs
Ancor
Heavy Duty Lugs - 2/0 Gauge Wire - 3/8" Post - 100-Pack
Mfr # 244296
Zoro # G002943326
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 244296
- Zoro # G002943326
- UPC # 91887249415
- Country of Origin China
- Category Compression Lugs
Description
Cable Gauge: 2/0
Screw Size: 3/8"
- ANCOR Marine Grade lugs are manufactured from heavy duty annealed tinned copper, providing for maximum current flow
- 100% tin plated copper resists corrosion from salt and moisture
- Seamless barrel design allows for maximum strength when crimped
- Closed end design seals out moisture so cables stay dry and corrosion free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 11 to 16A, Class 10, NEMA S00 (3RU21164AB0)
- BANNER MINI-BEAM 10-30V-DC PHOTOELECTRIC SENSOR (SM31EQD)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 3/8" Post - 2-Pack (252726)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 1/4" Post - 100-Pack (244234)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 3/8" Post - 100-Pack (244246)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 25-Pack (242244)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- Ancor Compression Lugs