Shop All Electrical Wire & Cable
Ancor
Green 8 AWG Tinned Copper Wire - 50'
Mfr # 111305
Zoro # G203072665
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 111305
- Zoro # G203072665
- UPC # 91887110050
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Green 8 AWG Tinned Copper Wire - 50'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 8 AWG
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 8 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 115A Cu, 90A Al, 600V (9080LBA161101)
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 120VAC (56372TD)
- ANCOR Safety Duplex Cable - 18/2 - 100' (124910)
- ANCOR Red 12 AWG Tinned Copper Wire - 25' (106802)
- ANCOR Black 16 AWG Tinned Copper Wire - 25' (182003)
- ANCOR Light Blue 14AWG Tinned Copper Wire - 100FT (103910)
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- Ancor Electrical Wire & Cable