Shop All Electrical Wire & Cable
Ancor
Green 18 AWG Tinned Copper Wire - 500'
Mfr # 100350
Zoro # G403072595
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 100350
- Zoro # G403072595
- UPC # 91887101843
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Green 18 AWG Tinned Copper Wire - 500'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
- Wire Gauge: 18 AWG
- Nominal O.D. (inches): 7/64
- Nominal O.D. (mm): 3
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS S-1110-Sfp-Xt Media Converter (05090750)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB7)
- ANCOR Orange 16 AWG Tinned Copper Wire - 500' (102550)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 250' (121525)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 100' (102110)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 250' (102125)
- ANCOR Marine Grade Electrical Wire Seal-Round Cable, 18 to 10 AWG, 3/8" NPT (764998)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 25' (124502)
- CHAINFLEX Power Cable, PUR, 0.83 in dia, Lt Orng (CF896-160-04)
- Ancor Electrical Wire & Cable