Shop All Electrical Wire & Cable
Ancor
Flat Ribbon Bonded RGB Cable 18/4 AWG - Red, Light Blue, Green &
Mfr # 160010
Zoro # G903079254
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 160010
- Zoro # G903079254
- UPC # 91887991376
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Flat Ribbon Bonded RGB Cable 18/4 AWG - Red, Light Blue, Green & White - 100'
Features:
- Tinned Bonded Copper
- Conductor Colors: Red, Light Blue, Green and White
- Spool Length: 100'
- 18/4 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0041)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1.50A, 250V AC, Non-Indicating (BAF-1-1/2)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 (5915)
- ANCOR White Triplex Cable - 14/3 AWG - Round - 100' (133510)
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- ANCOR Standard Duplex Cable - Flat 10/2 - 2x5mm - Red/Black - 100' (121110)
- ANCOR Green 8 AWG Tinned Copper Wire - 250' (111325)
- ANCOR Black 12 AWG Primary Wire - 100' (106010)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 250 ft Length (M17/176-00002-250)
- Ancor Electrical Wire & Cable