Shop All Electrical Wire & Cable
Ancor
Black 8 AWG Tinned Copper Wire - 50'
Mfr # 111005
Zoro # G403072717
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 111005
- Zoro # G403072717
- UPC # 91887119015
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Black 8 AWG Tinned Copper Wire - 50'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 8 AWG
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 8 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 4A, 250V AC, 5 PK (67242)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm (XU2N18PP341D)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- ANCOR Pink 18 AWG Tinned Copper Wire - 100' (100610)
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- ANCOR Orange 18 AWG Tinned Copper Wire - 100' (100510)
- ANCOR Red 10 AWG Tinned Copper Wire - 500' (108850)
- ANCOR Purple 16 AWG Tinned Copper Wire - 25' (182703)
- ANCOR Standard Duplex Cable - Flat 8/2 AWG - 2 x 8mm Red/Black - 50' (120905)
- RADIX WIRE 2 AWG, UL 3213 Lead Wire, 259 Strand, 150C, 600V, Tinned copper, SILICONE, Black, Sold by the FT (HDA02T259-A01)
- Ancor Electrical Wire & Cable